| Working Pressure [Max] | 4500 psi |
| Pump Type | Endurance |
| Type | Airless Sprayer |
| Series | 45:1 |
| Pump Ratio | 45:1 (4500 psi) |
| Weight | 0.0 LB |
| EAN or UPC | 769946281194 |
| Working Pressure [Max] | 4500 psi |
| Pump Type | Endurance |
| Type | Airless Sprayer |
| Series | 45:1 |
| Pump Ratio | 45:1 (4500 psi) |
| Weight | 0.0 LB |
| EAN or UPC | 769946281194 |