| Pump Ratio | 60:1 (6000 psi) |
| Type | Airless Sprayer |
| Flow Rate [Max] | 3.4 gpm |
| Working Pressure [Max] | 6000 psi |
| Pump Type | Endurance |
| Series | 60:1 |
| Weight | 0.0 LB |
| EAN or UPC | 769946281224 |
| Pump Ratio | 60:1 (6000 psi) |
| Type | Airless Sprayer |
| Flow Rate [Max] | 3.4 gpm |
| Working Pressure [Max] | 6000 psi |
| Pump Type | Endurance |
| Series | 60:1 |
| Weight | 0.0 LB |
| EAN or UPC | 769946281224 |