| Pump Type | Endurance |
| Working Pressure [Max] | 7250 psi |
| Series | 70:1 |
| Type | Airless Sprayer |
| Flow Rate [Max] | 2.9 gpm |
| Pump Ratio | 70:1 (7250 psi) |
| Weight | 183.0 LB |
| EAN or UPC | 769946273298 |
| Pump Type | Endurance |
| Working Pressure [Max] | 7250 psi |
| Series | 70:1 |
| Type | Airless Sprayer |
| Flow Rate [Max] | 2.9 gpm |
| Pump Ratio | 70:1 (7250 psi) |
| Weight | 183.0 LB |
| EAN or UPC | 769946273298 |