| Series | SwitchTip |
| Pattern Size [Min] | 2 in, 50.8 mm |
| Compatible Material | Lacquer to Mastic, Latex Paint |
| Spray Pattern | Fan |
| Orifice Dia. | 0.015 in |
| Working Pressure [Max] | 280 bar, 4050 psi |
| Type | Spray Tip |
| Flow Rate [Max] | 0.24 gpm, 0.91 lpm |
| Tip Type | Airless |
| Weight | 0.15 LB |
| EAN or UPC | 633955913820 |

