| Working Pressure [Max] | 280 bar, 4050 psi |
| Spray Pattern | Fan |
| Type | Spray Tip |
| Tip Type | Airless |
| Compatible Material | Lacquer to Mastic, Latex Paint |
| Pattern Size [Min] | 4 in, 101.6 mm |
| Flow Rate [Max] | 0.67 gpm, 2.54 lpm |
| Series | SwitchTip |
| Orifice Dia. | 0.025 in |
| Weight | 0.065 LB |
| EAN or UPC | 633955913943 |

