| Flow Rate [Max] | 0.31 gpm, 1.17 lpm |
| Working Pressure [Max] | 280 bar, 4050 psi |
| Series | SwitchTip |
| Compatible Material | Latex Paint, Latex Stain, Oil-Based Paint, Oil-Based Stain |
| Type | Spray Tip |
| Orifice Dia. | 0.017 in |
| Weight | 0.065 LB |
| EAN or UPC | 633955914018 |
| Flow Rate [Max] | 0.31 gpm, 1.17 lpm |
| Working Pressure [Max] | 280 bar, 4050 psi |
| Series | SwitchTip |
| Compatible Material | Latex Paint, Latex Stain, Oil-Based Paint, Oil-Based Stain |
| Type | Spray Tip |
| Orifice Dia. | 0.017 in |
| Weight | 0.065 LB |
| EAN or UPC | 633955914018 |