| Pattern Size [Min] | 12 in, 304.8 mm |
| Working Pressure [Max] | 280 bar, 4050 psi |
| Compatible Material | Lacquer to Mastic, Latex Paint |
| Flow Rate [Max] | 3.25 gpm, 12.30 lpm |
| Orifice Dia. | 0.055 in |
| Series | SwitchTip |
| Tip Type | Airless |
| Spray Pattern | Fan |
| Type | Spray Tip |
| Weight | 0.07 LB |
| EAN or UPC | 633955914612 |

