| Spray Pattern | Fan |
| Orifice Dia. | 0.021 in |
| Flow Rate [Max] | 0.47 gpm, 1.78 lpm |
| Tip Type | Airless |
| Series | SwitchTip |
| Working Pressure [Max] | 280 bar, 4050 psi |
| Type | Spray Tip |
| Pattern Size [Min] | 14 in, 355.6 mm |
| Compatible Material | Lacquer to Mastic, Latex Paint |
| Weight | 0.07 LB |
| EAN or UPC | 633955914636 |

