| Type | Airless Sprayer |
| Air Inlet Size | 0.75 in |
| Frame Configuration | Heavy-Duty Cart |
| Fluid Inlet Thread Gender | Male |
| Product Type | Single Leg |
| Fluid Working Pressure [Max] | 3800 psi |
| Air Inlet Thread Gender | Female |
| Hose Inlet Dia. (in) | 3/8 in, 9.525 mm |
| Overall Width | 25.72 in, 653.3 mm |
| Lower Type | Integrated Filter |
| Fluid Inlet Size | 1 1/4 in, 31.75 mm |
| Power Source | Electric |
| Fluid Inlet Thread Type | NPT |
| Motor Type | Pneumatic Motor, De-Icing |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Air Inlet Thread Type | NPT |
| Inlet Paint Strainer | 8 Mesh, 16 Mesh |
| Overall Depth | 28 in, 711.2 mm |
| Sound Pressure Level [Max] | 83 dB(A) |
| No. of Guns | 1 |
| Fluid Outlet Type | NPT |
| Compatible Material | Protective Coating |
| Overall Height [Min] | 46 in, 1168.4 mm |
| Fluid Outlet Thread Type | NPT |
| Working Pressure [Max] | 262 bar, 3800 psi |
| Material Application | Paints, Primers |
| Weight | 298.0 LB |
| EAN or UPC | 633955134508 |

