| Product Type | Spray Gun |
| Fluid Temperature [Max] | 140 ⁰F |
| Type | Spray Gun |
| Gun Activation | Automatic |
| Fluid Pressure [Max] | 360 bar, 5000 psi |
| Applicator Type | Automatic |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Weight | 1.483 LB |
| EAN or UPC | 633955193185 |
| Product Type | Spray Gun |
| Fluid Temperature [Max] | 140 ⁰F |
| Type | Spray Gun |
| Gun Activation | Automatic |
| Fluid Pressure [Max] | 360 bar, 5000 psi |
| Applicator Type | Automatic |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Weight | 1.483 LB |
| EAN or UPC | 633955193185 |