| Gun Activation | Manual |
| Type | Spray Gun |
| Series | Airless Spray Gun |
| Product Type | Spray Gun |
| Component Type | Single Component |
| Trigger Lock | Locking |
| Fluid Pressure [Max] | 248 bar, 3600 psi |
| Trigger Type | Mechanical |
| Weight | 1.5 LB |
| EAN or UPC | 633955214590 |
| Gun Activation | Manual |
| Type | Spray Gun |
| Series | Airless Spray Gun |
| Product Type | Spray Gun |
| Component Type | Single Component |
| Trigger Lock | Locking |
| Fluid Pressure [Max] | 248 bar, 3600 psi |
| Trigger Type | Mechanical |
| Weight | 1.5 LB |
| EAN or UPC | 633955214590 |