| Air Inlet Thread Type | NPSM |
| Compatible Material | CARC, Enamel, Epoxies, Fast-Set, High Solids, Latex, Plural Component Materials, Sealants, Solventborne, Urethane, Waterborne |
| Applicator Type | Manual |
| Spray Pattern | Flat |
| Gun Activation | Manual |
| Type | Spray Gun |
| Fluid Temperature [Max] | 109 ⁰F |
| Feed Type | Pressure |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Trigger Type | Two-Finger |
| Trigger Lock | Non-Locking |
| Fluid Pressure [Max] | 21 bar, 300 psi |
| Product Type | Spray Gun |
| Weight | 0.0 LB |
| EAN or UPC | 633955306769 |

