| Trigger Lock | Non-Locking |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Spray Pattern | Flat |
| Type | Spray Gun |
| Applicator Type | Manual |
| Fluid Inlet Thread Type | NPSM |
| Body Material | Metal |
| Fluid Inlet Size | 3/8 in, 9.525 mm |
| Product Type | Spray Gun |
| Air Inlet Thread Type | NPSM |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Trigger Type | Two-Finger |
| Fluid Working Pressure [Max] | 6.9 bar, 100 psi |
| Compatible Material | Epoxies, High Solids, Latex, Plural Component Materials, Sealants, Solventborne, Urethane, Waterborne |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Gun Activation | Manual |
| Feed Type | Standard Gravity |
| Fluid Temperature [Max] | 109 ⁰F |
| Weight | 0.0 LB |
| EAN or UPC | 633955263215 |

