| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Trigger Lock | Non-Locking |
| Spray Pattern | Flat |
| Product Type | Spray Gun |
| Body Material | Metal |
| Fluid Inlet Size | 3/8 in, 9.525 mm |
| Fluid Inlet Thread Type | NPSM |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Trigger Type | Two-Finger |
| Applicator Type | Manual |
| Feed Type | Pressure |
| Air Inlet Thread Type | NPSM |
| Compatible Material | Epoxies, High Solids, Latex, Plural Component Materials, Sealants, Solventborne, Urethane, Waterborne |
| Type | Spray Gun |
| Gun Activation | Manual |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Fluid Temperature [Max] | 109 ⁰F |
| Weight | 1.39 LB |
| EAN or UPC | 633955263284 |

