| Flow Rate [Max] | 7 gpm, 26.5 lpm |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Gun Activation | Manual |
| Pump Type | Pneumatic Diaphragm Pump |
| Feed Type | Suction Hose |
| Mount Type | Stand |
| Type | Air-Powered Sprayer |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Fluid Outlet Type | NPT |
| Fluid Inlet Size | 3/8 in, 9.525 mm |
| Mount Location | Stand |
| Power Source | Air |
| Fluid Inlet Thread Type | NPT |
| Product Type | Spray Package |
| Working Pressure [Max] | 7 bar, 100 psi |
| Pump Ratio | 1:1 |
| Fluid Outlet Thread Type | NPT |
| Compatible Material | Latex, Lacquer, Metallics, Stains, Single Components, Solventborne Paints, Solventborne, Varnish Primers |
| Weight | 0.0 LB |
| EAN or UPC | 633955308541 |

