| Type | Pneumatic Piston Pump |
| Air Inlet Pressure [Max] | 12.5 bar, 180 psi |
| Flow Rate [Max] | 5 gpm, 20 lpm |
| Fluid Outlet Thread Type | NPT |
| Pump Ratio | 2:1 |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Material | Stainless Steel |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Seal Material | PTFE |
| Air Inlet Thread Gender | Female |
| Sound Pressure Level | 88.7 dB(A) |
| Continuous Cycle Rate [Max] | 100 CPM |
| Sound Power Level | 96.8 dB(A) |
| Air Inlet Thread Type | NPT |
| Working Pressure [Max] | 28 bar, 405 psi |
| Fluid Outlet Type | NPT |
| Compatible Material | Polyurethane Foam, Polyurea |
| Operating Temperature [Max] | 190 °F |
| Fluid Outlet Thread Gender | Female |
| Weight | 28.0 LB |
| EAN or UPC | 633955121140 |

