| Material | Stainless Steel |
| Fits Dia. | 0.125 in, 3 mm |
| Type | Plug |
| Connection Type | Threaded |
| Thread Type | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 633955184541 |
| Material | Stainless Steel |
| Fits Dia. | 0.125 in, 3 mm |
| Type | Plug |
| Connection Type | Threaded |
| Thread Type | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 633955184541 |