| Thread Type | UNF |
| Type | Plug |
| Connection Type | Threaded |
| Fits Dia. | 0.875 in, 22 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955366879 |
| Thread Type | UNF |
| Type | Plug |
| Connection Type | Threaded |
| Fits Dia. | 0.875 in, 22 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955366879 |