| Type | Plug |
| Thread Type | UNF |
| Fits Dia. | 0.563 in, 14 mm |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955366862 |
| Type | Plug |
| Thread Type | UNF |
| Fits Dia. | 0.563 in, 14 mm |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955366862 |