| Type | Union |
| Inch/Metric | Inch |
| Material | Brass |
| Connection Type | Tube End |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955341289 |
| Type | Union |
| Inch/Metric | Inch |
| Material | Brass |
| Connection Type | Tube End |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955341289 |