| Type | Solenoid Valve |
| Power Rating | 45 W |
| Material | Stainless Steel |
| Power Connection Type | M12 |
| Port Size | 1/4 in, 6.35 mm |
| Compatible Material | Grease |
| NLGI Grade | #2 |
| Weight | 0.0 LB |
| EAN or UPC | 633955226265 |
| Type | Solenoid Valve |
| Power Rating | 45 W |
| Material | Stainless Steel |
| Power Connection Type | M12 |
| Port Size | 1/4 in, 6.35 mm |
| Compatible Material | Grease |
| NLGI Grade | #2 |
| Weight | 0.0 LB |
| EAN or UPC | 633955226265 |