| Power Rating | 0.5 hp |
| Frequency | 60 Hz |
| Type | Electric Motor |
| Rated Speed | 1725 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 633955342392 |
| Power Rating | 0.5 hp |
| Frequency | 60 Hz |
| Type | Electric Motor |
| Rated Speed | 1725 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 633955342392 |