| Frequency | 60 Hz |
| Rated Speed | 1500 rpm |
| Type | Electric Motor |
| Power Rating | 0.125 hp |
| Weight | 0.0 LB |
| EAN or UPC | 633955431928 |
| Frequency | 60 Hz |
| Rated Speed | 1500 rpm |
| Type | Electric Motor |
| Power Rating | 0.125 hp |
| Weight | 0.0 LB |
| EAN or UPC | 633955431928 |