| Material | Durometer Buna-N |
| Thickness | 0.5 in, 12.7 mm |
| Type | Gasket |
| O.D. | 6 in, 152 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955342460 |
| Material | Durometer Buna-N |
| Thickness | 0.5 in, 12.7 mm |
| Type | Gasket |
| O.D. | 6 in, 152 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955342460 |