| Thread Type | NPT |
| Type | Plug |
| Fits Dia. | 0.187 in, 5 mm |
| Material | Steel |
| Color | Black |
| Finish | Everlube |
| Inch/Metric | Inch |
| Thread Gender | Female |
| Overall Length | 0.312 in, 8 mm |
| Connection Type | Threaded |
| Weight | 0.005 LB |
| EAN or UPC | 633955342484 |
| Thread Type | NPT |
| Type | Plug |
| Fits Dia. | 0.187 in, 5 mm |
| Material | Steel |
| Color | Black |
| Finish | Everlube |
| Inch/Metric | Inch |
| Thread Gender | Female |
| Overall Length | 0.312 in, 8 mm |
| Connection Type | Threaded |
| Weight | 0.005 LB |
| EAN or UPC | 633955342484 |