| Series | Trabon |
| Connection Type | Threaded |
| Outlet Size [Min] | 1/4-18 |
| Thread Type | NPT |
| Type | Stud |
| Working Pressure [Max] | 500 psi |
| Outlet Thread Gender | Male |
| Inch/Metric | Inch |
| Outlet Type | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 633955342491 |
| Series | Trabon |
| Connection Type | Threaded |
| Outlet Size [Min] | 1/4-18 |
| Thread Type | NPT |
| Type | Stud |
| Working Pressure [Max] | 500 psi |
| Outlet Thread Gender | Male |
| Inch/Metric | Inch |
| Outlet Type | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 633955342491 |