| Thread Type | NPTF |
| Type | Plug |
| Fits Dia. | 0.25 in, 6 mm |
| Connection Type | Threaded |
| Material | Alloy Steel |
| Weight | 1.0 LB |
| EAN or UPC | 633955342545 |
| Thread Type | NPTF |
| Type | Plug |
| Fits Dia. | 0.25 in, 6 mm |
| Connection Type | Threaded |
| Material | Alloy Steel |
| Weight | 1.0 LB |
| EAN or UPC | 633955342545 |