| Type | Coupling |
| Finish | Zinc |
| Inch/Metric | Inch |
| Thread Gender | Male, Female |
| Material | Steel |
| Connection Type | Threaded |
| Style | Extension |
| Thread Type | NPSF |
| Weight | 0.1 LB |
| EAN or UPC | 633955232402 |
| Type | Coupling |
| Finish | Zinc |
| Inch/Metric | Inch |
| Thread Gender | Male, Female |
| Material | Steel |
| Connection Type | Threaded |
| Style | Extension |
| Thread Type | NPSF |
| Weight | 0.1 LB |
| EAN or UPC | 633955232402 |