| Fits Dia. | 1.375 in, 35 mm |
| Type | Plug |
| Connection Type | Threaded |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 633955686762 |
| Fits Dia. | 1.375 in, 35 mm |
| Type | Plug |
| Connection Type | Threaded |
| Material | Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 633955686762 |