| Power Rating | 10 W |
| Rated Speed | 12.5 rpm |
| Type | Electric Motor |
| Frequency | 60 Hz |
| Weight | 2.417 LB |
| EAN or UPC | 633955342910 |
| Power Rating | 10 W |
| Rated Speed | 12.5 rpm |
| Type | Electric Motor |
| Frequency | 60 Hz |
| Weight | 2.417 LB |
| EAN or UPC | 633955342910 |