| Type | Plug |
| Thread Type | NPS |
| Fits Dia. | 0.385 in, 10 mm |
| Material | Carbon Steel |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955343092 |
| Type | Plug |
| Thread Type | NPS |
| Fits Dia. | 0.385 in, 10 mm |
| Material | Carbon Steel |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955343092 |