| Port Size | 1.191 mm, 0.047 in |
| Type | Solenoid Valve |
| Compatible Material | Air |
| Material | Brass |
| Power Rating | 7 W |
| VOLTAGE [Max] | 24 VDC |
| Weight | 0.0 LB |
| EAN or UPC | 633955304413 |
| Port Size | 1.191 mm, 0.047 in |
| Type | Solenoid Valve |
| Compatible Material | Air |
| Material | Brass |
| Power Rating | 7 W |
| VOLTAGE [Max] | 24 VDC |
| Weight | 0.0 LB |
| EAN or UPC | 633955304413 |