| Style | Bulkhead |
| Thread Type | UNF, NPT |
| Material | Brass |
| Connection Type | Threaded |
| Type | Union |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 633955318519 |
| Style | Bulkhead |
| Thread Type | UNF, NPT |
| Material | Brass |
| Connection Type | Threaded |
| Type | Union |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 633955318519 |