| Thread Type | BSPP |
| Material | Steel |
| Thread Size | 1/8-28 in |
| Type | Plug |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955327542 |
| Thread Type | BSPP |
| Material | Steel |
| Thread Size | 1/8-28 in |
| Type | Plug |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955327542 |