| Inlet Size | 1/4-18 in |
| Working Pressure [Max] | 21 bar, 300 psi |
| Type | Coupling |
| Inlet Thread Gender | Female |
| End A Inlet Thread Gender | Female |
| Style | Sleeve |
| Connection Type | Threaded |
| Outlet Size [Min] | 1/4 in |
| Inch/Metric | Inch |
| Finish | Cadium |
| Series | Trabon |
| Material | Brass |
| Thread Size | 1/4-18 in |
| End A Inlet Thread Type | NPTF |
| Weight | 25.0 LB |
| EAN or UPC | 633955344273 |

