| Finish | Zinc |
| Inch/Metric | Inch |
| Type | Coupling |
| Connection Type | Threaded |
| Material | Steel |
| Style | Straight Anchor |
| Thread Type | NPSF |
| Weight | 0.53 LB |
| EAN or UPC | 633955345836 |
| Finish | Zinc |
| Inch/Metric | Inch |
| Type | Coupling |
| Connection Type | Threaded |
| Material | Steel |
| Style | Straight Anchor |
| Thread Type | NPSF |
| Weight | 0.53 LB |
| EAN or UPC | 633955345836 |