| Port Size | 1/4 in, 6.35 mm |
| Thread Type | NPTF |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Type | Strainer |
| Weight | 0.0 LB |
| EAN or UPC | 633955330993 |
| Port Size | 1/4 in, 6.35 mm |
| Thread Type | NPTF |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Type | Strainer |
| Weight | 0.0 LB |
| EAN or UPC | 633955330993 |