| Style | Flared Extension |
| Thread Gender | Male, Female |
| Thread Type | NPT |
| Inch/Metric | Inch |
| Type | Coupling |
| Material | Steel |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955331358 |
| Style | Flared Extension |
| Thread Gender | Male, Female |
| Thread Type | NPT |
| Inch/Metric | Inch |
| Type | Coupling |
| Material | Steel |
| Connection Type | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 633955331358 |