| Type | Electric Piston Pump |
| Power Type | Electric |
| Working Pressure [Max] | 172.4 bar, 2500 psi |
| Compatible Material | Oil, Grease |
| Flow Rate [Max] | 0.29 ci/min |
| Weight | 0.0 LB |
| EAN or UPC | 633955351332 |
| Type | Electric Piston Pump |
| Power Type | Electric |
| Working Pressure [Max] | 172.4 bar, 2500 psi |
| Compatible Material | Oil, Grease |
| Flow Rate [Max] | 0.29 ci/min |
| Weight | 0.0 LB |
| EAN or UPC | 633955351332 |