- 7/16 in Inlet Size
| Inlet Size | 7/16 in, 11.113 mm |
| Outlet Thread Type | SAE |
| Inlet Thread Type | SAE |
| Outlet Size [Min] | 7/16 in, 11.113 mm |
| Type | Base Block |
| Series | MSP |
| Weight | 0.626 LB |
| EAN or UPC | 633955332638 |
| Inlet Size | 7/16 in, 11.113 mm |
| Outlet Thread Type | SAE |
| Inlet Thread Type | SAE |
| Outlet Size [Min] | 7/16 in, 11.113 mm |
| Type | Base Block |
| Series | MSP |
| Weight | 0.626 LB |
| EAN or UPC | 633955332638 |