| Compatible Metering Device | Single Line Resistive |
| Inlet Thread Type | NPTF |
| Working Pressure [Max] | 10 bar, 150 psi |
| Outlet Size [Min] | 5/32 in, 3.97 mm |
| Compatible Material | Oil |
| Connection Type | Threaded, Tube End |
| Inlet Size | 1/8 in, 3.175 mm |
| Cracking Pressure [Max] | 2 psi |
| Type | Bleed Valve |
| Weight | 0.0 LB |
| EAN or UPC | 633955354548 |

