| Thread Type | BSPP |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Port Size | 1/4 in, 6.35 mm |
| Type | Filter |
| Weight | 0.0 LB |
| EAN or UPC | 633955337633 |
| Thread Type | BSPP |
| Working Pressure [Max] | 517 bar, 7500 psi |
| Port Size | 1/4 in, 6.35 mm |
| Type | Filter |
| Weight | 0.0 LB |
| EAN or UPC | 633955337633 |