| Voltage | 115 VAC |
| Power Type | Electric |
| Type | Electric Piston Pump |
| Fluid Outlet Thread Type | NPT |
| Compatible Metering Device | Series Progressive |
| Working Pressure [Max] | 69 bar, 1000 psi |
| Fluid Outlet Type | NPT |
| Power Connection Type | 3 Wire Hook-Up Inside Junction Box |
| Compatible Material | Oil |
| Voltage [Min] | 103.5 VAC |
| Material | Metal |
| cST Grade [Min] | 160 cST |
| Flow Rate [Max] | 1 ci/min |
| Fluid Outlet Size | 0.25 in, 6.35 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955356122 |

