| Type | Vent Valve |
| Relief Rate | 0.13 GPS |
| Outlet Thread Type | NPT |
| Inlet Thread Type | NPT |
| Flow Rate [Max] | 5 gpm, 19 lpm |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955623576 |
| Type | Vent Valve |
| Relief Rate | 0.13 GPS |
| Outlet Thread Type | NPT |
| Inlet Thread Type | NPT |
| Flow Rate [Max] | 5 gpm, 19 lpm |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955623576 |