| Material | Stainless Steel |
| Inlet Size | 1 1/2 in, 38.1 mm |
| Working Pressure [Max] | 35 bar, 500 psi |
| Flow Rate [Max] | 15 gpm, 57 lpm |
| Type | Filter |
| Outlet Size [Min] | 1-1/2 in, 38.1 mm |
| Inlet Thread Type | NPT |
| Outlet Thread Type | NPT |
| Weight | 23.0 LB |
| EAN or UPC | 633955279636 |

