| Type | Air-Powered Sprayer |
| Material Application | Liquid Waterproofing |
| Flow Rate [Max] | 3 gpm, 11.0 lpm |
| Mount Location | Tool |
| Power Source | Air |
| Working Pressure [Max] | 124 bar, 1800 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955230187 |
| Type | Air-Powered Sprayer |
| Material Application | Liquid Waterproofing |
| Flow Rate [Max] | 3 gpm, 11.0 lpm |
| Mount Location | Tool |
| Power Source | Air |
| Working Pressure [Max] | 124 bar, 1800 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955230187 |