- Air Power Source
- 716 Series
- 3/4 in Fluid Inlet Size
| Fluid Outlet Thread Type | NPT |
| Solid Size [Max] | 0.094 in, 2.4 mm |
| Series | 716 |
| Seat Material | Stainless Steel |
| Air Inlet Thread Gender | Female |
| Manifold Configuration | Center Port |
| Fluid Outlet Thread Gender | Female |
| Fluid Section Material | Aluminum |
| Connection Type | Threaded |
| Cycle Rate [Max] | 400 CPM |
| Material | Aluminum |
| Air Consumption [Max] | 28 SCFM |
| Operating Temperature [Max] | 225 °F |
| Operating Temperature [Min] | 40 °F |
| Flow Rate [Max] | 16 gpm, 60.6 lpm |
| Fluid Inlet Thread Gender | Female |
| Diaphragm Material | PTFE/EPDM 2-Piece |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Manifold O-Ring Material | PTFE |
| Fluid Inlet Thread Type | NPT |
| Power Source | Air |
| Fluid Outlet Type | NPT |
| Fluid Pressure [Max] | 6.9 bar, 100 psi |
| Compatible Material | Antifreeze, Detergents, Motor Oil, Grease & Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink |
| Ball Material | 316 Stainless Steel |
| Center Section Material | Polypropylene |
| Type | Pneumatic Diaphragm Pump |
| Fluid Inlet Size | 3/4 in, 19.05 mm |
| Weight | 11.0 LB |
| EAN or UPC | 633955902893 |

