| Material | Tungsten Carbide |
| Orifice Dia. | 0.012 in |
| Pattern Size [Min] | 8 in, 203.2 mm |
| Type | Spray Tip |
| Tip Type | Airless |
| Spray Pattern | Fan |
| Series | FF LP SwitchTip |
| Flow Rate [Max] | 0.15 gpm, 0.57 lpm |
| Working Pressure [Max] | 280 bar, 4050 psi |
| Compatible Material | Primer, Stains, Varnish, Water-Based Paint, Enamel, Latex, Solventborne Paints |
| Weight | 0.0 LB |
| EAN or UPC | 755652394440 |

