| Flow Rate [Max] | 2 gpm, 7.5 lpm |
| Pump Type | Pneumatic Piston Pump |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Fluid Outlet Type | NPT |
| Working Pressure [Max] | 8.3 bar, 120 psi |
| Standards Met | FM Approved, ATEX, CE |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Fluid Inlet Thread Type | NPT |
| Power Source | Air |
| Product Type | Bare Package |
| Mount Type | Wall |
| Operating Temperature [Max] | 120 °F |
| Pump Ratio | 3:1 |
| Type | Air-Powered Sprayer |
| Weight | 78.0 LB |
| EAN or UPC | 755652956853 |

