| Flow Rate [Max] | 2.4 gpm @ 60 cpm |
| Type | Piston Pump Package |
| Series | Bellows |
| No. of Pieces | 1 |
| Motor Type | Pneumatic |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stains, Varnish, UV Coating |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Working Pressure [Max] | 103 bar, 1500 psi |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Male |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Fluid Outlet Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Fluid Inlet Thread Gender | Male |
| Material | Stainless Steel |
| Mount Location | Wall |
| Operating Temperature [Max] | 120 °F |
| Weight | 0.0 LB |
| EAN or UPC | 633955081338 |

